Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tennsco

Model # :WBB549674

MPN #: CVD7824-CPY

Tennsco® C-Thru Deluxe Storage Cabinet, 36"W x 24"D x 78"H, Unassembled, Champagne Putty

Product Description
C-Thru Deluxe Welded Storage Cabinet, 36"W X 24"D X 78"H, Putty

Tennsco C-Thru Storage Cabinets are the perfect solution for viewing contents of cabinets without violating people's privacy in schools, industrial applications, airports, prisons and more where concealed belongings need to be scrutinized. 3/16" Clear acrylic door panels offer visibility to stored contents without the need to open the cabinet. Tennsco Deluxe Series Storage Cabinets have set the standard for quality, convenience and performance for over thirty years. Heavy gauge steel throughout and 16 Gauge door frame construction combined with up to four knuckle-hinges to make these the most rugged cabinets of their kind. Deluxe Features include Adjustable Shelves in 2" increments without tools, Four Knuckle-Hinges Per Door, Three-Point Locking, Built-in Shelf Support tabs, Size Options, Reinforced Doors, Two Brushed Chrome Handles, Raised Box Base, Two Adjustable Levelers, Ventilation Louvers and Heavy Gauge Steel. All Tennsco products are Proudly Made in the USA.

PRICE
$959.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
959.00
Buy 6 units - 10 units
915.00Save $44.00 (5%)
Buy 11+ units
889.00Save $70.00 (7%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height78 in
Weight194 lbs
Gauge16 ga

Product Details

Lock TypeKeyed Lock, Keyed Alike
TypeClearview Door Cabinet
Shelf Capacity200 lbs
Number of Adjustable Shelves4
ColorPutty
Number of Shelves5
MaterialSteel
Construction TypeAll-Welded
Number of Compartments5
Package Quantity1
Manufacturers Part NumberCVD7824-CPY
Number of Fixed Shelves1
Base TypeLeveling Feet
BrandTennsco