Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :WBB3252360

MPN #: 415S18SV-HG

Hallowell® 400 Stationary SV Storage Cabinet, 36"W x 18"D x 72"H, Knock-Down, Dark Gray

Product Description
Hallowell® 400 Series Knock-down Safety-View Storage Cabinets. Designed to meet general and office storage, these commercial grade cabinets provide a neat and attractive appearance will provide ample storage space for supplies and personal belongings. All cabinets feature 3-point positive locking and a chrome plated locking handle with built-in grooved key lock. Shelves are adjustable on 2" centers and have a triple flanged front for added strength (up to 200 lbs - uniformly distributed). All-welded frame assembly and factory hung reinforced doors ensure proper operation and fit

Features:
  • 36"W x 18"D x 72"H
  • 725 Dark Gray
  • Single Tier, Double Safety-View Door
  • 1-Wide
  • 22 Gauge Door, 22 Gauge Body, 22 Gauge Shelves
  • Continuous Piano Hinge 16 Gauge
  • 4 Full Width Adjustable Shelves, 180 Degree Door Swing, Corner Foot Gussets Provide Added Rigidity and Stability
  • 2 Year Warranty
  • Cold Rolled Sheet Steel


PRICE
$645.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth18 in
Height72 in
Weight94 lbs
Gauge22 ga

Product Details

Lock TypeKeyed
TypeCommercial Duty Storage Cabinet
Shelf Capacity200 lbs
Number of Adjustable Shelves4
ColorGray
Door TypeClearview
Number of Doors2
Number of Shelves5
MaterialSteel
Construction TypeUnassembled
Number of Compartments5
Package Quantity1
Manufacturers Part Number415S18SV-HG
Number of Fixed Shelves1
Base TypeFrame
BrandHallowell

Warranty

Warranty2 yr