Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tennsco

Model # :T9FB550022

MPN #: CVD7218-BLK

Tennsco® C-Thru Standard Storage Cabinet, 36"W x 18"D x 72"H, All-Welded, Black

Product Description
C-Thru Standard Welded Storage Cabinet, 36"W X 18"D X 72"H, Black

Tennsco C-Thru Storage Cabinets are the perfect solution for viewing contents of cabinets without violating people's privacy in schools, industrial applications, airports, prisons and more where concealed belongings need to be scrutinized. 3/16" Clear acrylic door panels offer visibility to stored contents without the need to open the cabinet. Tennsco Standard Series Storage Cabinets offer many of the same features of the Deluxe Cabinet. All at an exceptional value. Standard Features include Adjustable Shelves in 2" increments without tools, Three Leaf-Hinges Per Door, Security Three-Point Locking, Built-in Shelf Support tabs, Size Options, Reinforced Doors, Chrome Handles and Raised Box Base. All Tennsco products are Proudly Made in the USA.

PRICE
$939.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
939.00
Buy 6 units - 10 units
895.00Save $44.00 (5%)
Buy 11+ units
865.00Save $74.00 (8%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth18 in
Height72 in
Weight129 lbs
Gauge24 ga

Product Details

Lock TypeKeyed Lock, Keyed Alike
TypeClearview Door Cabinet
Shelf Capacity200 lbs
Number of Adjustable Shelves4
ColorBlack
Number of Shelves5
MaterialSteel
Construction TypeAll-Welded
Number of Compartments5
Package Quantity1
Manufacturers Part NumberCVD7218-BLK
Number of Fixed Shelves1
Base TypeFrame
BrandTennsco