Sandusky® Cubbie Storage Cabinet, 12 Openings, Open Front, Steel, 46"W x 18"D x 66"H, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Heavy duty, welded all steel Cubby Cabinet for strength and durability offering 12 individual storage compartments. Open face for visual organization and easy access for personal belongings, office supplies, parts, toys and much more. Each opening is 14-1/2" Wide x 17-1/2" Deep x 15" High and has a 75 lb. load capacity per compartment, evenly distributed weight. Durable, long lasting powder-coated finish. Meets ANSI/BIFMA shelf standards. Greenguard Gold Certified. Proudly made in the USA.
PRICE
$489.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 46 in |
| Depth | 18 in |
| Height | 66 in |
| Weight Capacity | 230 lbs |
| Weight | 155 lbs |
Product Details
| Type | Cubbie Storage Cabinet |
| Frame Color Family | Blue |
| Color | Blue |
| Style | Open Front |
| Country of Origin | Made in USA |
| Mobile or Stationary | Stationary |
| Number of Shelves | 4 |
| Material | Steel |
| Construction Type | All-Welded |
| Number of Compartments | 12 |
| Package Quantity | 1 |
| Manufacturers Part Number | IC00461866-06 |
| Number of Fixed Shelves | 4 |
| Base Type | Frame |
| Brand | Sandusky |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | Greenguard Gold Certified, ANSI/BIFMA |