Shepherd® C00 Series Top Plate Caster C0020120ZN-TPR01(GG)
|
Questions & Answers (0)
Product Description
Shepherd® C00 SERIES - TOP PLATE CASTER
Ideal for converting stationary electronic equipment, machinery, fixtures and laboratory equipment into mobile machinery. These casters feature a high load capacity for heavy duty applications with a sleek, low profile design. Dual ball bearing raceways provide easy mobility. This TPR rubber wheel is casted in a top plate caster.
Ideal for converting stationary electronic equipment, machinery, fixtures and laboratory equipment into mobile machinery. These casters feature a high load capacity for heavy duty applications with a sleek, low profile design. Dual ball bearing raceways provide easy mobility. This TPR rubber wheel is casted in a top plate caster.
PRICE
$22.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-13/16 in |
| Height | 2-3/4 in |
| Weight Capacity | 180 lbs |
| Wheel Diameter | 2 in |
| Plate Size | 3-3/4 x 2-5/8 in |
| Bolt Spacing | 1-3/4 x 2-3/4 in |
Product Details
| Wheel Material | TPR Rubber |
| Brake Type | No Brake Included |
| Caster Index | Office Furniture Casters |
| Caster Type | Swivel |
| Manufacturers Part Number | C0020120ZN-TPR01(GG) |
| Brand | Shepherd |