Shepherd® Business Machine Caster - Swivel with Brake 3" Dia 700 Lb. Cap. Urethane Anti-Static
Write a Review
|
Questions & Answers (0)
Product Description
Shepherd® Business Machine Caster - Swivel with Brake 3" Diameter 700 Capacity Lbs.Urethane Anti-Static
This Business Machine Caster is ideal for copiers, business machines, vending machines, computer storage devices, refrigerated displays and electronics cabinets. The business machine wheel offers high load capacity with low profile design. Caster has roller bearing and includes 15/32" nut and bolt axle. RoHS compliant trivalent zinc plating. Urethane Anti-Static Wheel offers quiet mobility with 55-65 shore D durometer. Features 700 lb. capacity. Wheel diameter measures 3 inches. Width of caster is 1-13/16 inches and height of caster is 3-31/32 inches. Dark Gray finish.
This Business Machine Caster is ideal for copiers, business machines, vending machines, computer storage devices, refrigerated displays and electronics cabinets. The business machine wheel offers high load capacity with low profile design. Caster has roller bearing and includes 15/32" nut and bolt axle. RoHS compliant trivalent zinc plating. Urethane Anti-Static Wheel offers quiet mobility with 55-65 shore D durometer. Features 700 lb. capacity. Wheel diameter measures 3 inches. Width of caster is 1-13/16 inches and height of caster is 3-31/32 inches. Dark Gray finish.
PRICE
$89.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-13/16 in |
| Height | 3-31/32 in |
| Weight Capacity | 700 lbs |
| Wheel Diameter | 3 in |
| Plate Size | 4-1/8 x 3-1/8 in |
| Bolt Spacing | 2-3/8 x 3-3/8 in |
Product Details
| Wheel Material | Urethane Anti-Static |
| Brake Type | Sure-Lok Brake |
| Color | Gray |
| Caster Type | Swivel |
| Caster Index | Swivel Plate Casters |
| Manufacturers Part Number | BLS30152TZ-UAS51(GG)SL |
| Brand | Shepherd |