Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ADC

Model # :WBB2253060

MPN #: 5410L

ADC® Diagnostix™ 5410L 3.5V Portable Diagnostic Set, LED Lamp, Black

Product Description
The Diagnostix 5410L 3.5V Portable Diagnostic Set includes a Standard Otoscope and a Coax Ophthalmoscope.

Diagnostix™ 3.5v Standard Otoscope Head Features:
  • Fiber-optic light transmission for an unobstructed view
  • Optical glass reduces reflection and provides 3X magnification
  • Bidirectional swivel lens allows instrumentation
  • Insufflator port for pneumatic otoscopy. Compatible with Welch Allyn specula
  • Universal bayonet mount for compatibility with other brands of 3.5V power supply handles
  • Anti-theft locking feature is standard
  • Advanced AdLED illumination
Diagnostix™ 3.5v Coax Ophthalmoscope Head Features:
  • High performance aspherical condenser lens reduces corneal reflection
  • Further reduction provided by utilizing distinct parallel observational and illuminating light beams (Gullstrand's principal)
  • Ergonomic design and integral thumb rest improves stability and allows one finger control of all functions
  • Synthetic rubber brow rest facilitates use with practitioner eyeglasses
  • Dust proof
  • Magnified/illuminated aperture viewing window
  • Universal bayonet mount for compatibility with other brands of 3.5V power supply handles
  • Anti-theft locking feature is standard
  • Advanced AdLED illumination
  • 29 viewing lenses from -35 to plus 40 (Plus 1-10, 12, 15, 20, 40 – Minus 1-10, 15, 20, 25, 30, 35)
  • 24 aperture/filter combinations for improved versatility
Set Includes:
  • 3.5V Diagnostix Standard Otoscope
  • 3.5V Coax Ophthalmoscope
  • Li-ion Adtronic battery handle for improved performance, 30 hours continuous use between charges, and 1,200 charging cycles
  • Hard case holds instruments securely
  • Two-year warranty on instrument head and handle, lifetime warranty on LED lamp
PRICE
$939.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9 in
Width5-1/2 in
Height1-3/4 in
Weight2 lbs

Product Details

LampLED
TypeDiagnostic Instruments
ColorBlack
Magnification3X
Voltage3.5 V
MaterialPlastic Housing
DescriptionDiagnostix™ 5410L 3.5V Portable Diagnostic Set
Package Quantity1 Set
Manufacturers Part Number5410L
BrandADC

Warranty

Warranty2 yr