Marathon's Single Phase extensive line of General Purpose motors are available in ODP and TEFC construction, Foot Mounted and Footless. Horsepower sizes available from stock range from 1/12 HP through 15 HP.
Marathon Motors, C185A, 1 1/2HP, 1800RPM, 115/208-230V, 1PH, 56C FR, DP
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$699.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 45 |
| Opposite End Bearing Size | 6203 |
| Drive End Bearing Size | 6203 |
Product Details
| Bearing Opp Drive End | 6203 |
| KVA Code | J |
| Motor RPM 60 Hertz | 1800 rpm |
| Mounting Location | C-Face Footless |
| Phase | 1 |
| Manufacturers Part Number | C185A |
| Enclosure | DP |
| Service Factor | 1.15 |
| Bearing Drive End | 6203 |
| Brand | Marathon Motors |
| Insulation Class | B |
| Horsepower | 1 1/2 HP |
| Orientation | Horizontal or Vertical |
| Frame | 56C |
| Starting Type | Capacitor Start / Capacitor Run |
| Rotation | CCW ° |
| Enclosure Type | Open/Drip Proof |
| Voltage | 115/208-230 V |
| Nameplate RPM | 1725 rpm |
| Full Load Amps | 12.6/6.3 A |
| Duty | Continuous |
| Ambient Temperature | 40 °C |
| RPM Range | 1701-1800 rpm |
Compliance & Certifications
| CSA Certified | Y |
| UL | Y |