NMC C356RB OSHA Sign, Caution Forklift Traffic Keep Clear, 10" X 14", Yellow/Black
Write a Review
|
Questions & Answers (0)
Product Description
NMC C356RB OSHA Sign, Caution Forklift Traffic Keep Clear, 10" X 14", Yellow/Black
OSHA Caution Signs should be used to warn against potential hazards or to caution against unsafe practices. Keep your visitors, employees, family and workers safe with our selection of caution signs that comply with OSHA 29 CFR 1910.145.
OSHA Caution Signs should be used to warn against potential hazards or to caution against unsafe practices. Keep your visitors, employees, family and workers safe with our selection of caution signs that comply with OSHA 29 CFR 1910.145.
PRICE
$21.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Height | 10 in |
| Thickness | 40 mil |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Forklift Traffic Keep Clear |
| Color | Yellow |
| Mounting Location | Mounting Holes - 4 Corner |
| Material | Plastic |
| Description | Forklift Traffic Keep Clear |
| Package Quantity | 1 |
| Legend Heading | Caution |
| Manufacturers Part Number | C356RB |
| Brand | Accuform |
Compliance & Certifications
| OSHA or ANSI | OSHA |