Century C412V1, Cap Start, Resilient Base, 1/2 HP, 1725 RPM, 115/208-230V
Write a Review
|
Questions & Answers (0)
Product Description
Century, Capacitor Start, Resilient Base, Capacitor Start, 1/2 HP, 1725 RPM - 1 Speed, 115/ 208-230 Volts, 9.0- 4.0 Amps, 56 Frame, Shaft Dimension: 5/8 x 1-7/8, Mount: Resilient, Enclosure: Open Drip Proof, Ball Bearing, Notes: 40 degree C ambient, Extended thru-bolts shaft end
PRICE
$479.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 25.5 lbs |
Product Details
| Horsepower | 1/2 HP |
| Frame | 56 |
| Hertz | 60 Hz |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Resilient Base |
| Voltage | 115/208-230 V |
| Phase | 1 |
| Full Load Amps | 9.0, 4.0 A |
| Manufacturers Part Number | C412V1 |
| Duty | Continous |
| Enclosure | DP |
| Rated RPM | 1725 |
| Service Factor | 1.25 |
| Poles | 4 |
| RPM Range | 1701-1800 rpm |
| Brand | Century |
| Ambient Temperature | 40 °C |
Warranty
| Warranty | 1 yr |