Century Fan and Blower, 1/2 HP, 1725 RPM, 208-230/460V, ODP
Write a Review
|
Questions & Answers (0)
Product Description
Century, Fan and Blower, Polyphase, 1/2 hp, 1725 rpm, 1 speed, 208-230/460v, ODP, 1.90/.95 amp, Reversible, Ball/Ball bearings
PRICE
$539.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Diameter | 0.875 in |
Product Details
| Horsepower | 1/2 HP |
| Frame | 56Y |
| Hertz | 60 Hz |
| Rotation | Reversible ° |
| Thermal Protection | Automatic |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Resilient Base |
| Voltage | 208-230/460 V |
| Material | Rolled Steel |
| Phase | 3 |
| Full Load Amps | 1.90/.95 A |
| Manufacturers Part Number | BK3054V1 |
| Duty | Continuous |
| Rated RPM | 1725 |
| Service Factor | 1.25 |
| Bearing Drive End | Ball/Ball |
| Brand | Century |
| Ambient Temperature | 40 °C |