Beta C45PRO BX Garage Tool Storage System, 77-3/16"W x 19-1/2"D x 78-3/4"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
The Beta C45PRO 18-gauge steel tool storage system includes pre-configured combinations that can be expanded or modified over time to meet the changing needs of your workspace. The C45PRO BX includes a stainless steel coated MDF worktop, a fixed module with 5 drawers, a fixed two-door module, 2 wall-mounted cabinets, 2 perforated tool panels, 3 wall brackets and a single-door tool cabinet. The fixed 5-drawer tool cabinet has vertically adjustable feet and the drawers feature ball bearing slides with drawer bases protected by foam rubber mats. The two-door locking cabinet has an interior adjustable shelf and vertically adjustable feet. The single door locking cabinet has 4 adjustable shelves and adjustable feet. This tool storage system measures 77-3/16" wide x 19-1/2" deep x 78-3/4" high. Weight 421 lbs.
PRICE
$2,999.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 77-3/16 in |
| Depth | 19-1/2 in |
| Height | 78-3/4 in |
| Weight Capacity | 2,800 lbs |
| Weight | 421 lbs |
| Gauge | 18 ga |
Product Details
| Lock Type | Keyed |
| Cabinet Style | Full Height |
| Number of Adjustable Shelves | 5 |
| Number of Shelves | 7 |
| Material | Steel |
| Construction Type | Unassembled |
| Manufacturers Part Number | 045001998 |
| Brand | Beta |
| Type | Garage Storage System |
| Shelf Capacity | 150 lbs |
| Color | Gray |
| Series | C45PRO |
| Handle Type | Standard |
| Includes | Stainless Steel Coated MDF Worktop, A Fixed Module with 5 Drawers |
| Description | Garage Storage Cabinet System |
| Package Quantity | 1 |
| Number of Fixed Shelves | 2 |
| Base Type | Frame |
Warranty
| Warranty | Lifetime Limited yr |