- Flexible box designs
- Users can configure services where they want and need them
Wiremold C8004P-2DBP Floor Box AC8840 & AC8104 Plate (2) Duplex Devices KOs
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$30.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Floor Box |
| Mounting Method | Screw On |
| Material | Die-Cast Zinc |
| Description | Plate |
| Color | Gray |
| Manufacturers Part Number | C8004P-2DBP |
| Number of Outlets | 4 |
| Cable Entry | Through Floor |
| Brand | Wiremold |