Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Knaack

Model # :WBB2569750

MPN #: CA-02

Knaack Security Paneling for Rubbermaid® Model 9T66 Cart, 36-1/4"L x 23-3/4"W x 3-1/2"H, Tan

Product Description

Cart Armour™ CA-02, Revision 2, is an interlocking steel paneling system that closes off your utility cart, securing its contents from theft. Featuring 16-gauge steel panels that you can install in 15 minutes or less, the CA-02 is the perfect option for those looking to upgrade their tool cart. The design allows both installation on a new rolling tool cart or retro-fitting an existing tool box cart without having to modify the cart in any way. The recessed padlock design accommodates a variety of padlocks while preventing the lock from snagging on doorways, materials, or clothing. Run power to the interior of the cart with a grommeted electrical pass-through, which keeps the cord free from damage. The CA-02 Rev 2 fits Rubbermaid* 9T66-00 and ULINE* H-2503XX carts. A tan, powder-coat finish ensures maximum protection against chipping and scratching.

PRICE
$379.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 1/4 in
Width23 3/4 in
Height3 1/2 in
Weight43 lbs
Shelf Dimensions36.25"L x 23.75"W

Product Details

Assembly RequiredYes
TypeAccessory
ColorTan
Wheel TypeSwivel
StyleFits Rubbermaid* Cart #9T66
MaterialSteel
Manufacturers Part NumberCA-02
BrandKnaack

Warranty

Warranty3 yr