Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mi-T-M

Model # :WBB3774343

MPN #: CA-3003-1MAH

Mi-T-M® CA Aluminum Gas Pressure Washer w/Honda GX270 OHV Gasoline Engine, Recoil, 3000 PSI

Product Description
Lightweight and powerful, this CA Aluminum Series is great for cleaning contractors who are on the move.

Features:
  • Pump: Equipped with Mi-T-M® Pressure Relief Start; Forged brass manifold; Thermal relief valve; In-line water strainer
  • Frame: Corrosion-resistant aluminum frame; Patented vibration isolation plate; 10-inch flat-free tires
  • Unit Includes: Quick connect nozzles – 0°, 15° and 25°; 50-foot x 3/8-inch non-marking hose; Insulated trigger gun
  • Note: All gasoline models sold in California are required to have a CARB compliant engine. Consult factory. 49 state engine. Not for sale in California. ETL Certified – US.


PRICE
$2,809.00

1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight105 lbs
Wheel Diameter10 in
Hose Inside Diameter3/8 in
Hose Length50 ft

Product Details

DriveDirect
Max PSI3000 psi
Start TypeRecoil
Manufacturers Part NumberCA-3003-1MAH
Pump TypeAR
Engine/Motor TypeGas
BrandMi-T-M
TypePortable Cold Water Aluminum Pressure Washer
ColorBlack
SeriesCA Aluminum
Wheel Type(2) Flat Free
Water TypeCold
Thermal Relief ValveYes
Max Gallons per Minute3 gal/min
Fuel Tank Capacity1.6 gal
Electric StartNo
Mobile or StationaryMobile
Engine Displacement270 cm³
Engine SeriesHonda GX270 OHV

Warranty

Warranty1 Year on Unloader/3 Years on Engine/7 Years on Pump yr

Compliance & Certifications

CARB CompliantNo