Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Simpson

Model # :WBB3778305

MPN #: 61252

Simpson® Aluminum Gas Pressure Washer with CRX420 Engine, 4400 PSI, 4.0 GPM

Product Description
Designed to meet the rigorous demands of the cleaning professional, the Simpson® Aluminum Series frame is crafted of aircraft-grade aluminum, making it lighter in weight than most steel frame pressure washer designs. Perfect for contractors who specialize in deck cleaning, wood restoration, paint preparation, graffiti removal, and all other professional cleaning services. The Simpson® Aluminum Series is designed for optimum performance in the harshest environments. Equipped with a premium (49-state compliant) CRX engine and reliable CAT PUMPS pump.

Features:
  • CRX® 420 engine is equipped with a low oil shutdown feature
  • CAT PUMPS® triplex pump has an integrated unloader
  • Monster, 50 ft. dual braided high-pressure hose is kink and abrasion-resistant with a non-marring polyurethane outer jacket with QC fittings
  • Aluminum frame is crafted from high-grade aircraft aluminum, making it lightweight, durable, and corrosion-resistant
  • 13 in. Premium pneumatic tires for ease of maneuverability across various terrain
  • 5 Quick connect nozzle tip, 0°, 15°, 25°, 40°, and soap nozzle to use for a variety of cleaning applications
  • Unit Dimensions: L 38 in. x W 23.5 in. x H 29 in.
  • Unit Weight: 133 lbs.


PRICE
$1,149.99

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length38 in
Width23-1/2 in
Weight133 lbs
Hose Inside Diameter3/8 in
Hose Length50 ft

Product Details

DriveDirect
Max PSI4400 psi
Start TypeRecoil
Manufacturers Part Number61252
Nozzles0, 15, 25, 40, Soap
Pump TypeTriplex
Engine/Motor TypeGas
Number of Spray Nozzles5
BrandSimpson
Wheel MaterialRubber
TypePressure Washer
Horsepower12.1 HP
ColorBlack/Red
SeriesAluminum
Wheel TypePneumatic
Water TypeCold
Thermal Relief ValveYes
Max Gallons per Minute4 gal/min
Fuel Tank Capacity1.6 gal
Electric StartNo
Mobile or StationaryMobile
Connection StyleQuick Connect
Engine Displacement420 cm³
Engine SeriesCRX420

Warranty

Warranty3 Years on Engine/5 Years on Pump/10 Years on Frame yr

Compliance & Certifications

CertificationsCETA
CARB CompliantNo