Hessaire Cabinet Exhaust Fan w/ Shutter, 42" Prop, 1HP, 15455 CFM, 3 Phase, Belt Drive
Write a Review
|
Questions & Answers (0)
Product Description
Fully assembled, ready to install. Heavy gauge galvanized cabinet contruction for rigidity and long life. Balanced industrial grade propeller matched with motor for maximum efficiencies. Larger horsepower motors provide maximum cfm at lower static pressures. Extruded aluminum, corrosion resistant shutters provide protection from outside elements. Discharge shutters are counterweighted to reduce opening pressure. Ideal for use in commercial/industrial and agricultural applications. Motor features permanently lubricated ball bearing construction with automatic thermal protection shut off. Motor type is TEAO, IP55 rated, 56 frame. 2 Year Limited Warranty
PRICE
$1,899.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 46 in |
| Width | 24 in |
| Depth | 24 in |
| Height | 46 in |
| Weight | 175 lbs |
| Fan Diameter | 42 in |
Product Details
| Assembly Required | No |
| Max Ambient Temperature | 104 °F |
| Number of Speeds | 1 |
| Fan Type | Exhaust |
| Number of Blades | 5 |
| Motor Type | Totally Enclosed Air Over |
| Mounting Location | Exterior wall |
| Wattage | 1050 W |
| Phase | 3 |
| Blade Type | Galvanized steel |
| Manufacturers Part Number | 42XL750TS |
| Indoor/Outdoor | Indoor |
| Sound Level | 79 |
| Brand | Hessaire |
| RPM | 1725 rpm |
| CFM | 15455 CFM |
| Horsepower | 1 HP |
| Color | Gray |
| Amperage | 3.8 A |
| Drive Type | Belt |
| Hertz | 60 Hz |
| Amps Range | 3.8-3.6/1.8 A |
| Voltage Range | 208-230/460 V |
| Voltage | 208 V |
| Mounting Style | Wall |
Warranty
| Warranty | 2 Years Limited |
Compliance & Certifications
| Certifications | CE, UL |