Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB2353545

MPN #: JT9-180420

JET® Cable Puller JCP Series JT9-180420 with 6' Lift - 4000 Lb. Capacity

Product Description
JET® JCP Series Cable Pullers incorporate proven industrial designs that lift, lower, stretch or pull heavy loads. JET JCP Series Cable Pullers are manufactured with lightweight zinc-plated steel to resist corrosion and a double sealed ratchet wheel brake system increasing safety on the jobsite. JET JCP Series Cable Pullers comply with ANSI/ASME B30.21 standards.

Features:

  • Double solid cast aluminum ratchet wheel brake system hold load securely in any position
  • Concealed spring lever control prevents accidental release
  • Drop forged hooks with safety latches standard
  • Aircraft quality 3/16" cable
  • Load tested to 125% of capacity with certificate


PRICE
$63.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25-7/8 in
Width3-5/8 in
Height5-3/8 in
Weight Capacity4,000 lbs
Weight9 lbs
Cable Length72 in
Cable Diameter3/16 in
Handle Length16-1/2 in

Product Details

Assembly RequiredNo
Wire Rope Type5' of 3/16"
TypeCable Puller
ColorGray
SeriesJCP
MaterialZinc-Plated Steel
OperationPulling
Manufacturers Part NumberJT9-180420
BrandJET

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsANSI/ASME B30.21