Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OZ Lifting Products

Model # :WBB1583556

MPN #: OZ1500BWSS

OZ Lifting OZ1500BWSS Stainless Steel Hand Winch with Brake 1500 Lb. Capacity

Product Description
OZ Lifting Stainless Steel Hand Winch with Brake - 1500 Lb. Capacity

Stainless Steel Brake Winch with type 304 stainless steel ideal for harsh environments where corrosion resistance is important.

FEATURES and BENEFITS
  • All stainless steel construction
  • Compact design
  • Ergonomic rubber handle
  • Multiple frame mounting positions
  • Fully enclosed gearing
  • Solid machined gear
  • Automatic weatherproof Weston brake
  • Dual cable anchor point
  • Large diameter drum
  • Rubber handle
  • High gear ratio
  • Test certificate & serial number
Note: Wire rope is not included.

PERFORMANCE CHARACTERISTICS
With 3/16" Dia. Wire Rope
1st layer = 7 ft. @ 1500 lb. capacity Load Rating
Mid drum = 66 ft. @ 1250 lb. capacity Load Rating
Full drum = 140 ft. @ 750 lb. capacity Load Rating

With 1/4" Dia. Wire Rope
1st layer = 5 ft. @ 1500 lb. capacity Load Rating
Mid drum = 27 ft. @ 1250 lb. capacity Load Rating
Full drum = 89 ft. @ 750 lb. capacity Load Rating

Note: Actual drum capacities may be 25-30% less due to nonuniform winding. Wire rope tension will also affect drum capacity.

PRICE
$535.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-3/8 in
Width10-5/8 in
Depth9.36 in
Height15-5/16 in
Weight Capacity1,500 lbs
Weight17 lbs
Dimension K15.31 in
Dimension A7.73 in
Dimension B9.36 in
Dimension L6.89 in
Dimension J7 in
Dimension I2.38 in
Dimension D12.68 in
Dimension E1.06 in
Dimension F10.63 in
Dimension C4.21 in
Handle Length12.68 in
Dimension H4.29 in
Gear Ratio5:1
Dimension M0.14 in
Dimension G2.3 in

Product Details

Assembly RequiredNo
Wire Rope Type3/16", 1/4"
MaterialStainless Steel
OperationLifting
Manufacturers Part NumberOZ1500BWSS
BrandOZ Lifting Products
TypeHand Winch
ColorSilver
Package Quantity1

Warranty

Warranty1 yr