- All-welded construction with 10,000 Lbs. capacity
- Elevated rack design accommodate forklift loading
- Includes (2) 1-1/16" & (2) 1-5/16" outside diameter axles, Axle brackets not required
- Has holes in its structure to be fixed to the floor or wall
- Ships fully assembled
- Durable, Gray, textured powder coat finish
Durham Mfg.® Cable Reel Rack, 12 Compartments, 10000 lb. Capacity, 36"W x 36"D x 84"H
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$865.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 36 in |
| Height | 84 in |
| Weight Capacity | 10000 lbs |
| Weight | 162 lbs |
| Level Weight Capacity | 2500 lbs |
Product Details
| Assembly Required | No |
| Color | Gray |
| Number of Levels | 4 |
| Material | Steel |
| Description | Cable Reel Rack |
| Package Quantity | 1 |
| Manufacturers Part Number | CRR-36X36X84-95 |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |