Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3229655

MPN #: RERC-A-448

Vestil™ Reel Rack Add-On Unit, 48-1/2"W x 36-1/2"D x 98-1/2"H

Product Description
Has your operation outgrown your existing reel racks? Do you need more space, but not enough for an entire rack? If so, check out Vestil's™ reel rack add-on sections! They are perfect for reels of wire rope, hose, electrical cable or even chain! Not only does this add-on help store more reels, but it helps to seamlessly dispense the material! With help from the changeable brackets, the arms can be staggered along the frame for different size reels. Unit must be secured to floor.

Features:
  • Axle brackets are adaptable for different sized reels
  • Independent reel levels
  • Bolt together assembly
  • Orange and white powder coated finish


PRICE
$829.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48-1/2 in
Depth36-1/2 in
Height98-1/2 in
Weight Capacity6000 lbs
Weight133 lbs
Level Weight Capacity1500 lbs

Product Details

Assembly RequiredYes
ColorWhite/Orange
Number of Levels4
MaterialSteel
Package Quantity1
Manufacturers Part NumberRERC-A-448
BrandVestil

Warranty

Warranty90 yr