- 304 Stainless Steel design for harsh, corrosive, and salt-water environments.
- Resists chemicals and radiation exposure as well as enduring extreme temperatures.
- Stainless steel is great for clean environments such as food processing areas.
- Self-locking ball mechanism meets low insertion force requirements while maintaining high tensile strength.
Gardner Bender 45-312SS Cable Tie, 11", 100# Stainless Steel - 10 pk.
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$12.50
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Max Bundle Diameter | 3.75 in |
| Tensile Strength | 100 psi |
Product Details
| Type | Stainless Steel |
| Material | 304 Stainless Steel |
| Package Quantity | 10 |
| Color | Silver |
| Manufacturers Part Number | 45-312SS |
| Brand | Gardner Bender |