Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Carlisle

Model # :WBB637337

MPN #: Ct141808

Carlisle CT141808 - Cafe® Standard Tray 14" x 18", Forest Green - Pkg Qty 12

Product Description
Cafe® Standard Tray 14" x 18" - Forest Green

Features:
  • Economical lightweight polypropylene trays feature skid-resistant surface
  • Drying and stacking lugs
  • Custom hot stamping available
  • NSF Listed
  • Traditional scratch-resistant basket weave design reduces slipping and helps prevent accidental spills
  • BPA free
PRICE
$75.60  Sold in packages of 12 / $6.30 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17.87 in
Width14 in
Height0.98 in

Product Details

MaterialPolypropylene (PPY)
Package Quantity12
DescriptionTray
ColorGreen
Manufacturers Part NumberCt141808
BrandCarlisle
TrademarkCafe®