- Natural Material – Natural sugar cane material is biodegradable and TUV compostable certified
- Disposable – Designed for single-use meal delivery and ideal for times when dishwashing equipment is down
- Superior Strength – Strong and durable enough to be used as stand-alone trays in meal delivery carts
- Molded Channels – Reduces plate and glass slippage
- Recommended Weight – 5 pounds
- Made of Bagasse
Carlisle® Bagasse Disposable Tray, 14"L x 18"W, Ivory, Pack of 100
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$159.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 18 in |
| Height | 1/4 in |
| Size | 14"L x 18"W |
Product Details
| Type | Tray |
| Package Quantity | 1 |
| Color | Tan |
| Brand | Carlisle |