- Accurate temperature reading without sample contamination is achieved by using the liquid or glass bead filled bottle (included), which mimics the sample
- All models include accredited calibration documentation that meets the requirements of ISO 17025
- Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2017, A2LA accredited laboratory (Cert #2448.01), against equipment whose calibration is traceable to NIST
- Includes multi-language instructions (English, French, German, Italian, Portuguese, and Spanish)
- Individually serialized, CE marked Note : Not for use in ovens or freezers.
H-B Calibrated Electronic Verification Lollipop Stem Thermometer, 0/70C (32/158F)
Write a Review
|
Questions & Answers (0)
Product Description
Digital verification thermometers verify sample temperatures inside refrigerators and incubators without the use of a cable.
PRICE
$139.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Range | 0/70C (32/158F) |
Product Details
| Manufacturers Part Number | B60210-2300 |
| Accuracy | ± 0.5C °F |
| Features | Max/Min |
| Calibration Points | 37C Incubator |
| Brand | Bel-Art |