H-B DURAC RTD Electronic Thermometer, -100 to 300C (-148 to 572F), PT100 Probe
Write a Review
|
Questions & Answers (0)
Product Description
Feature IP67 waterproof housing, PT temperature sensor that can be adapted for PT100, PT500 and PT1000 probes, PT100 probe (230mm (9.1") long) with 1500mm (59") cable, maximum/minimum/average functions, LCD backlight, dual scale thermometer with 0.1 resolution and battery life indicator. Measures 150L x 66W x 31mmH (5.9 x 2.6 x 1.2"). CE marked and RoHS compliance. Supplied with three AAA batteries and multi-language (English, French, German, Italian, Portuguese and Spanish) instructions and Statement of Traceability indicating accuracy traceable to NIST. All thermometers are tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2017, A2LA accredited laboratory against equipment whose calibration is traceable to NIST.
PRICE
$365.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Range | -100/300°C (-148/572°F) |
Product Details
| Manufacturers Part Number | B60901-0000 |
| Accuracy | 0.1% Of Reading Or 0.4C °F |
| Description | Rtd Thermometer With Pt100 Probe |
| Calibration Points | 0, 100°C |
| Brand | Bel-Art |