Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




California Air Tools

Model # :WBB3214572

MPN #: CAT-10020HDSPCADC

California Air Tools Ultra Quiet Air Compressor with Air Drying System, 10 Gal. Cap., 5.3 CFM, 2 HP

Product Description
The California Air Tools 10020HDSPCADC Ultra Quiet, 98% Ultra Dry Oil-Free Air Compressor with Air Drying System, in Sound Proof Cabinet, is designed to be one of the quietest 2.0 Hp air compressors in the industry having only 58 decibels of sound. The Powerful 2.0 HP motor operates at only 1680 RPM creating less noise and less wear. The SP Series of Ultra Quiet Air Compressor Motors have been designed to increase duty cycle and allow for longer continuous run times. The Oil-Free Dual Piston Pump System is engineered for high performance and durability. It is designed to have a life cycle before wear of 3000 Plus hours. The Oil-Free pump allows for use in a variety of temperatures (cold starts) and eliminates oil from being in the air. The large 10 Gallon Horizontal Steel Air Tank is just the right size to fit under a bench, desk or cabinet. The 98% Air Dryer is specially designed to remove up to 98% of the water vapor from the air to protect sensitive tools and machinery. The aftercooler is a heat exchanger for cooling the discharge air from the air compressor. The water vapor from the compressed air is condensed into liquid form and pushed into the Air Dryer. The easy to replace "Spin-On" Air Dryer Cartridge has a regenerating High-Temperature Molecular Sieve Desiccant to dry the air. This cartridge dryer has a life of 4000 hours or 2-years before replacement.

The California Air Tools EZ-1 Automatic Drain Valve has been designed to eliminate manually draining your air compressor air tank. The manually set timer allows you to set the time for both the frequency and duration of the draining process. The sturdy large steel cabinet on caster wheels makes it easier to move and reduces the noise level. The interior of the cabinet is lined with acoustic sound proofing foam insulation to reduce the air compressor's noise and vibration. The two latching door handles allows for easy access to the air compressor. The two exhaust fans are designed to remove the air from the cabinet for a cooler running air compressor. This air compressor is ideal for anyone working inside (office, shop, store, warehouse or home) where noise is a major issue. Designed for the person looking for Power, 98% Dry Air with Low Dew Point Air Flow and Less Service with at Least 50% Less Noise! Ideal for Dental, Milling, Bio-Tech, Surgical, Manufacturing Clean Rooms, Restaurant and General Engineering Applications.

Features
  • Ultra Quiet - Only 58 decibels
  • Oil-Free Pump (Class 1) – Cleaner air for better tool operation, Less maintenance and Costs
  • Two pressure control gauges
  • Two Female Industrial "Push to Connect" quick connector air ports (1/4" NPT)
  • 0.01 Micron Prefilter
  • 5.0 Micron (Class 2) Air Filter & Regulator
  • Condor Pressure Switch
  • Thermal Overload Protector
  • 125 PSI Maximum Pressure
  • 110 Volts / 60 Hertz / Single Phase
  • Low Amp Draw - 14 Amps
  • Time to fill tank from empty to full - 120 Seconds
  • Recovery time from 95 PSI to 125 PSI - 25 Seconds
  • Duty Cycle - 70/30
  • Less heat which dissipates more efficiently
  • Solid Steel Cabinet, Insulated
  • L (26") x W (30") x H (39.5")
  • 221 pounds
  • Air Dryer Cartridge uses a High-Temperature Molecular Sieve Desiccant
  • Easy to remove (spin off) and replace every 4000 hours or 2 years
  • Aftercooler (condenser)
  • PDP performance range (-20°F. to -51°F.)
  • Air Quality: ISO 8573 - Class 2.3.1
  • EZ-1-2321 Auto Drain Valve Factory Installed
  • 1 Year Limited Warranty
  • Comes complete (2) Air Filters
  • Commercial Use
  • Non-ASME Air Tank
  • Assembled in Mexico and USA with global components


See price in cart

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length26 in
Width30 in
Height39-1/2 in
Weight221 lbs
Tank Size10 gal

Product Details

Oil TypeOil Free
Air DryerYes
Oil SystemOil-Free
Tank Drain ValveAutomatic
Max PSI125 psi
MaterialSteel
Phase1
Tank OrientationHorizontal
Manufacturers Part NumberCAT-10020HDSPCADC
Pump TypeDual Piston
CFM @ 90 PSI5.3 CFM
BrandCalifornia Air Tools
TypePortable
CFM6.4 CFM @ 40 PSI, 5.3 CFM @ 90 PSI CFM
Horsepower2 HP
ColorGray
After CoolerNo
StyleHorizontal
Voltage110 V
Air FilterYes
Noise Output58 dBA

Warranty

Warranty1