Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




California Air Tools

Model # :WBB2133764

MPN #: CAT-2010A

California Air Tools CAT-2010A, Portable Electric Air Compressor, 2 HP, 2 Gallon, Hot Dog, 2.2 CFM

Product Description
California Air Tools CAT-2010A, Ultra Quiet and Oil-Free Air Compressor, 2 Gallon, Horizontal

The California Air Tools2010A Ultra Quiet and Oil-FreeAir Compressor is designed to be one of the quietest air compressors in the industry having only60 decibels of sound. The powerful1.0 HP (SP-9413) motor operates at only 1680 RPM creating less noise and less wear. The "New" SP Series of Ultra Quiet Air Compressor Motors have been designed to increase duty cycle and allow for longer continuous run times. The Oil-Free Dual Piston Pump System is engineered for high performance and durability. TheCAT-2010AAir Compressorhas a Oil-Free Dual Piston pump designed to have a life cycle before wear of3000 Plus hours compared to other comparable air compressors with life cycles of500 hours or less. The Oil-Free pump allows for use in a variety of temperatures and uneven terrains. The2.0 GallonAluminum (Rust-Free) Air Tank is Lightweight (35 lbs.) and very easy to transport. This air compressor is ideal for anyone working inside where noise is a major issue.

PRICE
$249.95

1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18-2/3 in
Width14-1/5 in
Height14-3/4 in
Weight34 lbs
Tank Size2 gal
Tank Outlet1/4"

Product Details

Oil TypeOil Free
Air DryerNo
Oil SystemOil Free
Pump DriveDirect Drive
Pump MaterialDual Piston
WheelsNo Wheels
Tank Drain ValveManual
Max PSI120 psi
Start TypeElectric
Recovery Time14 Seconds
MaterialAluminum
Phase1
Tank OrientationHot Dog
Oil Sight GlassNo
Manufacturers Part NumberCAT-2010A
Pump TypeSingle-Stage
CFM @ 90 PSI2.2 CFM
Low Oil ShutoffNo
BrandCalifornia Air Tools
TypeHand Carry
CFM2.2 CFM
Horsepower2 HP
ColorSilver
After CoolerNo
StyleHot Dog
Voltage110 V
Air FilterYes
DescriptionSingle Stage Ultra Quiet Air Compressor
Pre FilterNo
Start Up Time50 Seconds
Pressure Dew PointYes
Noise Output60 dBA

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL