Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Forney

Model # :WBB3167723

MPN #: 555

Forney® Fornair® Portable Oil Free Air Compressor, Horizontal, 4 Gal. Cap., 2 HP, 120 PSI

Product Description
The Fornair® 4.5 CFM Air Compressor by Forney® Industries is a portable and easy to use electric air compressor specifically designed and built to ensure maximum efficiency and performance of air tools and plasma cutting equipment. Operating at 2.0 HP with 120 PSI rating and 69 dB ultra-quiet rated noise level, this Fornair® air compressor is so quiet that it allows a normal conversation to take place; making this ideal for indoor use in common job applications such as framing, nailing, carpentry, cabinet, and furniture making and much more! With a low amperage draw, 100% duty cycle, quick recovery time, dual quick couplers, ease of transportation the Fornair® 4.5 CFM Air Compressor delivers performance, reliability, and versatility to get the job done.

Specifications:
  • Air Delivery at 40 PSI: 5.5 CFM
  • Air Delivery at 90 PSI: 4.5 CFM
  • Pump-Up Time: 60 Secs (0-Max PSI)
  • Recovery Time: 15 Seconds (85-115 PSI)
  • Amperage / Maximum Amp Draw: 12.5 Amps / 13.7 Amps
  • Voltage: 120V
  • Horsepower: 2 HP
  • Running Wattage: 1700 Watts
  • Maximum Pressure: 120 PSI
  • Tank Size / Material / Style: 4-Gallon / Steel / Cylinder
  • Decibel Rating: 61 dB
  • Pump Type: Oil-free
  • Quick Connect Fittings: Two (2) 1/4 in (6.35 mm) Quick Connect Fittings
  • Power Source: Electric
  • Start Type: Electric / Auto
  • Stage Count: Single stage
  • Other: Convenient cord wrap for easy storage
  • Certifications: ETL
  • Warranty: One-year
Plasma Cutter Integrations:
Designed not only to handle common air operations, but is also optimized to operate Forney® Easy Weld™ 251, 20 P Plasma Cutter, or other standard plasma cutters requiring 2.5 CFM or less air pressure.

Recommended Accessories:
  • Rubber Air Hose: Forney® ITEM# 75430
  • PVC Air Hose: Forney® ITEM#'s 75406 and 75407
  • Plug and Coupler Value Pack: Forney® ITEM#'s 75326, 75305, and 75325
  • Blow Gun Kit: Forney® ITEM# 75529
  • Air Chuck: Forney® ITEM# 75349
Features
  • Durable Construction: 4-gallon steel tank construction offers durable protection for long-lasting use.
  • Built In Moisture Separator: Reduces the risk of corrosion and moisture build up in air lines by filtering out impurities and condensation. The result is an air compressor that delivers clean, dry air, prolonging the life of the compressor, and maximizing safe operation of air tools and plasma cutters
  • Quick Connects: Two built-in 1/4" air outlet quick connects allow you to connect to multiple tools and make easy application changes
  • Auto On/Off Option: Auto on/off option automatically refills the air compressor when the tank pressure drops below a certain limit
  • Portable: Includes wheels and a telescoping pull handle for easy maneuverability
  • Maintenance Free: Oil-free pump provides maintenance-free operation
  • Easy To Use: This is the ideal entry-level air compressor. This machine is portable, featuring two carry handles, comes standard with an oil free motor and built-in moisture separator, features dual quick connect couplers, and requires extremely minimal assembly out of the box
  • Powerful: This machine operates at 2.0 HP and features a 120 PSI output rating while simultaneously preserving an ultra-quiet 61 dB noise rating. Finally, a 100% duty cycle and an extremely fast 25 second recovery time means you have the power to get your job done faster


PRICE
$535.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16-7/8 in
Width24-5/8 in
Height15-1/2 in
Weight70 lbs
Tank Size4 gal
Tank Outlet1/4

Product Details

Oil TypeOil Free
Air DryerYes
Oil SystemOil Free
WheelsYes
Tank Drain ValveManual
Max PSI120 psi
Start TypeElectric
MaterialSteel
Phase1
Tank OrientationHorizontal
Oil Sight GlassNo
Manufacturers Part Number555
Pump TypeOil-Free
CFM @ 90 PSI4.5 CFM
Low Oil ShutoffNo
BrandForney
TypePortable Air Compressor
CFM4.5 CFM
Horsepower2 HP
ColorGreen
StyleOil Free
Voltage120 V
Air FilterYes
Description2.0 HP Oil Free Air Compressor
Pre FilterYes
Noise Output69 dBA

Warranty

Warranty1

Compliance & Certifications

CertificationsETL