Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Campbell Hausfeld

Model # :WBB766408

MPN #: VT6183

Campbell Hausfeld® VT6183, Portable Electric Air Compressor, 2 HP, 20 Gal, Horizontal, 5.5 CFM

Product Description
Campbell Hausfeld® VT6183,2 HP,Portable Comp.,20 Gallon,Horiz.,135 PSI,5.5 CFM,1-Phase 120/240V

Features
  • 20 gallon air compressor provides the air power you need to tackle home and automotive jobs, ranging from cutting and grinding to inflating and painting.
  • Long life operation in a home garage or automotive shop.
  • Portable design makes it easy to move around your garage or workshop.


Warranty Disclaimer

  • Warranty coverage for Campbell Hausfeld only applies to the United States and Canada
  • Products sold outside of the United States and Canada will void manufacturer's warranty


PRICE
$1,175.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length37 in
Width21 in
Height31 in
Weight150 lbs
Tank Size20 gal
Tank Outlet1/4"

Product Details

Oil TypeOil Lubricated
Air DryerNo
Oil SystemSplash Lubricated
Pump DriveBelt Drive
Pump MaterialHeavy Duty Cast Iron
Wheels(2) 10" Semi-Pneumatic
Tank Drain ValveManual
Max PSI135 psi
Start TypeElectric
MaterialHybrid Cast Iron, Aluminum
Phase1
Tank OrientationHorizontal
Oil Sight GlassYes
Manufacturers Part NumberVT6183
Pump TypeSingle-Stage
CFM @ 90 PSI5.5 CFM
Low Oil ShutoffNo
BrandCampbell Hausfeld
TypePortable
CFM5.5 CFM
Horsepower2 HP
ColorBlue
After CoolerNo
StyleHorizontal
Voltage120/240 V
Air FilterNo
DescriptionSingle Stage Electric Compressor
Pre FilterNo
Pressure Dew PointNo
Noise Output82 dBA

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL, CSA