TRITAN Cam Follower Heavy, Sealed, Hex Head, 3/4"L Stud, 0.4375"W Roller, 0.625" Roller Dia.
Write a Review
|
Questions & Answers (0)
Product Description
Full Complement, Heavy Duty, Black Oxide, Hex Head, Sealed, Pre-Lubricated
PRICE
$29.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Stud Length | 3/4 in |
| Roller Diameter | 0.6250 in |
| Max Static Weight Capacity | 2480 lbs |
| Roller Width | 0.4375 in |
| Min Thread Length | 5/16 in |
| Stud Diameter | 0.3125 in |
| Fine Thread | 5/16-24 in |
| Basic Dynamic Rating | 955 lbs |
Product Details
| Color | Black |
| Series | Cam Follower |
| Needle Construction | Full Complement |
| Manufacturers Part Number | CFH 5/8SB |
| Brand | Bearings Limited |