Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Snap-Loc

Model # :WBB3143349

MPN #: SLTC103CR

Snap-Loc® Cam Tie-Down Cinch Strap, 1500 lb. Capacity, 1" x 3'

Product Description
Snap-Loc® 1 x 36 inch Cinch Strap with Cam is stronger and safer than rope/bungees and quickly bundles/ties down pipe, lumber, ladders, nets, tarps and more to pickups, trucks, trailers, racks, walls, floors, ceilings and more!

Features:
  • The Problem: Cheap hook straps come loose, break often causing valuable items to dangerously fall, tangle into a frustrating ball of spaghetti and waste your time and money
  • The Solution: The Snap-Loc® E-Track Single System securely anchors all sized cargo items where you need it, uses long lasting 2 inch wide professional movers straps and stows away neatly in small spaces. You're going to love it! Our E-Track System also coordinates with the Snap-Loc® Dolly System to easily move more in less time with high capacity smooth rolling casters, E-Track Strap attachment and Push Cart Panel Cart conversion
  • Easier: Bundles/ties down pipe, lumber, ladders, nets, tarps and more to pickups, trucks, trailers, racks, walls, floors, ceilings and more. Cam buckle cinches items firmly in place
  • Faster: Quick-release cam buckle connects and disconnects with a spring-loaded lever. Saves time by not tangling like bungees and rope
  • Safer: Much stronger than bungee cords and rope. Cinch straps lock in place, they don't fall off like hook straps and don't dangerously spring back or break like bungee cords
  • USA Heavy Duty Built To Last: USA made long lasting 1 inch wide polyester strap webbing with steel zinc plated hardware to resist contaminants/weather. Hook/loop fastener neatly stows strap away
  • Specifications: 1,500 lb. break 500 lb. WLL. Professional movers strap accessory. See other Snap-Loc® items for more straps and accessories


PRICE
$5.49

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3 ft
Width1 in
Height1 in
Weight0.4 lbs
Ultimate Load Strength Weight Capacity1500 lbs
Working Load Weight Limit500 lbs

Product Details

Assembly RequiredNo
TypeCam Tie-Down Cinch Strap
ColorRed
End FittingCinch
MaterialPolyester
DescriptionCam Tie-Down Cinch Strap
Package Quantity1
Manufacturers Part NumberSLTC103CR
BrandSnap-Loc