- Easier: Ties down, connects and hangs items to Snap-Loc® E-Track Singles and E-Track on pickups, trucks, trailers, racks, walls, floors, ceilings and more. Ratchet buckle torques items firmly in place
- Faster: Snap-Loc® E-Track straps quickly connect and disconnect with spring loaded lever. Coordinates with Snap-Loc® E-Track/Dolly System and fits industry standard E-Track accessories
- Safer: Logistic E-Straps lock in place, they don't dangerously fall off like hook straps do when cargo loads shift. Use with E-Track Singes for earthquake/fall protection
- Heavy Built To Last: Long lasting 2 inch wide polyester strap webbing with steel zinc plated hardware to resist contaminants/weather. Hook/loop fastener neatly stows strap away
- Specifications: 2,500 lb. break 833 lb. WLL. Professional movers E-Track accessory
Snap-Loc® E-Track Tie Down Cam Strap, Steel/Polyester
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$14.99
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 192 |
| Width | 2 in |
| Height | 1 in |
| Weight | 2 lbs |
| Ultimate Load Strength Weight Capacity | 2500 lbs |
| Working Load Weight Limit | 833 lbs |
Product Details
| Assembly Required | No |
| Type | Tie Down Cam Strap |
| Color | Gray |
| End Fitting | E-Track |
| Material | Steel, Polyester |
| Description | Tie-Down Cam Strap |
| Package Quantity | 1 |
| Manufacturers Part Number | SLTE216CGI |
| Brand | Snap-Loc |
Warranty
| Warranty | 90 yr |