Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Snap-Loc

Model # :WBB962884

MPN #: SLTE208CR

Snap-Loc® SLTE208CR E-Strap 2"X8' Cam Red With Hook & Loop Storage Fastener

Product Description
Snap-Loc® SLTE208CR E-Strap 2"X8' Cam Red With Hook & Loop Storage Fastener

This Made in USA Logistic E-Strap features our quick release Cam Buckle and separate us from the competition. Our 18 inch lead end with 8 foot overall length will perfectly fit around everything you typically move. The sewn on Hook & Loop Fastener neatly store away strap when not in use and also secure excess strap during use. Heavy duty 2" wide Polyester strap webbing easily achieves the 3,000 lb. Break Strength rating (1,000 lb. working load). Our Positive Locking zinc plated E-Fitting ends fit "Snaplocs" (E-track Singles) and traditional E-Track. You should treat your toys and expensive cargo better So replace your outdated, tangled, wimpy S-Hook straps with Snap-Loc Cargo Control Systems "E-Straps and Snaplocs" on your Pickup Trucks, Trailers, Truck Racks and more

PRICE
$15.99

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8
Width2 in
Height1 in
Weight1 lbs
Ultimate Load Strength Weight Capacity3000 lbs
Working Load Weight Limit Range501 to 1000 lbs
Ultimate Load Strength Capacity Range1501 to 3000 lbs
Working Load Weight Limit1000 lbs

Product Details

ColorRed & Silver
End FittingE-Fitting
MaterialPolyester, Zinc Plated Steel
DescriptionLogistic E-Strap 2"x8' with Cam
Package Quantity1
Manufacturers Part NumberSLTE208CR
BrandSnap-Loc