Frost King® Large 2 Piece Quilted Indoor Air Conditioner Cover, 28"L x 4"W x 20"H, White - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Quilted 2-piece indoor air conditioner cover with a plastic liner that stops drafts and a machine washable fabric cover to add a decorative touch. Large size fits units up to 20" x 28". This Product is Made in USA
PRICE
$132.00 Sold in packages of 6 / $22.00 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28 in |
| Width | 4 in |
| Depth | 28 in |
| Height | 20 in |
Product Details
| Type | Air Conditioner Cover |
| Description | Large 2-Piece Quilted Indoor Air Conditioner Cover |
| Manufacturers Part Number | AC11H |
| Brand | Frost King |