Cambro CVC55191 - Camcruiser Vending Cart, 55-3/16"L x 31-1/4"W x 93-1/2"H, Granite Gray
Write a Review
|
Questions & Answers (0)
Product Description
Cambro CVC55191 - Camcruiser Vending Cart, 55-3/16"L x 31-1/4"W x 93-1/2"H, Granite Gray
This Granite Gray Camcruiser® Vending Carts add revenue opportunities away from the kitchen/cafeteria and reduce wait times with extra food stations. Extremely durable polyethylene will not crack, dent, bubble, chip or break. Easy to clean. Brightly colored umbrella offers protection and creates high visability. Large Storage areas minimize restocking. Insulated food storage compartments maintain safe hot or cold temperatures for hours. The 55 in wide cart features two large storage areas underneth, a large full tray counter well and a 4" x 6-3/4" opening for electric or soda lines, cover included. Cart ships with Umbrella and cutting board included.
This Granite Gray Camcruiser® Vending Carts add revenue opportunities away from the kitchen/cafeteria and reduce wait times with extra food stations. Extremely durable polyethylene will not crack, dent, bubble, chip or break. Easy to clean. Brightly colored umbrella offers protection and creates high visability. Large Storage areas minimize restocking. Insulated food storage compartments maintain safe hot or cold temperatures for hours. The 55 in wide cart features two large storage areas underneth, a large full tray counter well and a 4" x 6-3/4" opening for electric or soda lines, cover included. Cart ships with Umbrella and cutting board included.
PRICE
$3,339.00
1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 55-3/16 in |
| Width | 31-1/4 in |
| Height | 93-1/2 in |
| Counter Height | 39-3/4 in |
| Full Size Pan Capacity | 1 Full Size Pan, 6"D |
| Umbrella Diameter | 60" |
Product Details
| Color | Gray |
| Caster Type | 6" - 2 Fixed, 2 Swivel With Brake |
| Manufacturers Part Number | CVC55191 |
| Brand | Cambro |