Cambro MDC1520S20401 - Meal Delivery Cart Low Profile, 2 Doors, 55-1/8 x 38 x 43-1/4, Slate Blue
Write a Review
|
Questions & Answers (0)
Product Description
Meal Delivery Cart, low profile, 2 doors, 2 compartments, holds (20) 15" x 20" trays, 55-1/8"W x 38"D x 43-1/4"H, molded-in handles on each end, 5" casters (2 end swivel with brake) and 8" casters (2 rigid on center axle), slate blue, NSF
PRICE
$3,395.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 55-1/8 in |
| Width | 38 in |
| Height | 43-1/8 in |
| Inside Dimensions | 20-1/2X30-1/4X27-1/2 |
Product Details
| Capacity | 20 Trays |
| Material | Polyethylene |
| Package Quantity | 1 |
| Color | Blue |
| Manufacturers Part Number | MDC1520S20401 |
| Caster Type | 5" caster 2 swivel w/brake, 2 rigid, offset |
| Brand | Cambro |