Cambro BR712186 - Camrack Base Rack 7-1/2" Inside Stack Height Navy Blue NSF - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
Cambro BR712186 - Camrack Base Rack 7-1/2" Inside Stack Height Navy Blue NSF
Camrack ® Base Rack, with 3 extenders, full size, 1 compartment, 19-3/4" x 19-3/4", 7-1/2" inside stack height, navy blue, NSF
Camrack ® Base Rack, with 3 extenders, full size, 1 compartment, 19-3/4" x 19-3/4", 7-1/2" inside stack height, navy blue, NSF
PRICE
$194.85 Sold in packages of 3 / $64.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 26.5 in |
| Width | 20-1/4 in |
| Depth | 20-1/4 in |
| Height | 20-1/4 in |
| Size | Full |
| Inside Stack Height | 7-1/2" |
Product Details
| Material | Polypropylene |
| Number of Compartments | 1 |
| Color | Blue |
| Extenders | 3 |
| Brand | Cambro |
Compliance & Certifications
| Certifications | NSF |