Cambro® Camwear® Food Storage Container, 18"L x 12"W x 6"H, Safety Red - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Camwear® Food Storage Container, 18"L x 12"W x 6"H, 3 gallon capacity, polycarbonate, dishwasher safe, smooth surface, safety red, NSF
PRICE
$173.70 Sold in packages of 6 / $28.95 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 12 in |
| Height | 6 in |
Product Details
| Type | Square |
| Capacity | 3 Gal. |
| Material | Polycarbonate |
| Package Quantity | 6 |
| Color | Red |
| Manufacturers Part Number | 12186CW467 |
| Brand | Cambro |