Cambro® Food Storage Container, 18"L x 12"W x 9"H, Natural White - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Food Storage Container, 18"L x 12"W x 9"H, 4.75 gallon capacity, natural white, polyethylene, resist stains, dishwasher safe, NSF
PRICE
$185.70 Sold in packages of 6 / $30.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 12 in |
| Height | 9 in |
Product Details
| Type | Square |
| Capacity | 4.75 Gal. |
| Material | Polypropylene |
| Package Quantity | 6 |
| Color | Brown |
| Manufacturers Part Number | 12189P148 |
| Brand | Cambro |