Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cambro

Model # :WBB469157

MPN #: 22SFSP148

Cambro® CamSquare® Food Container, 11-1/4"L x 12-1/4"W x 15-3/4"H - Pkg Qty 6

Product Description
CamSquare® Food Container, with handles, 22 quart, 11-1/4"L x 12-1/4"W x 15-3/4"H, natural white, blue graduation, polyethylene, dishwasher safe, resists stains and odours, NSF listed

PRICE
$167.70  Sold in packages of 6 / $27.95 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-1/4 in
Width12-1/4 in
Height15-3/4 in

Product Details

TypeSquare
Capacity22 Qt.
MaterialPolyethylene
Package Quantity6
ColorBrown
Manufacturers Part Number22SFSP148
BrandCambro