Cambro® Square Food Container, 8-3/8"L x 8-3/8"W x 7-1/4"H, Clear - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
CamSquare® Food Container, 6 quart, 8-3/8"L x 8-3/8"W x 7-1/4"H, clear, orange graduation, polycarbonate, dishwasher safe, resists stains and odours, NSF listed
PRICE
$100.50 Sold in packages of 6 / $16.75 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-3/8 in |
| Width | 8-3/8 in |
| Height | 7-1/4 in |
Product Details
| Type | Square |
| Capacity | 6 Qt. |
| Material | Polycarbonate |
| Package Quantity | 6 |
| Color | Clear |
| Manufacturers Part Number | 6SFSCW135 |
| Brand | Cambro |