Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Safco

Model # :WBB475724

MPN #: 9472NC

Safco® Canmeleon™ Aggregate Panel, Side Open, 38 Gallon, Black - 9472NC

Product Description
Looking for a receptacle that blends in with any environment? The striking, molded-in stone aggregate will add beauty to your "First Impression" areas. Molded from high density polyethylene with built-in UV inhibitors. The telescoping base hides bag and it has an attractive design with recessed bottom. 38-gallon capacity; uses standard 32" x 44" trash bags. Easily adaptable for anchoring or weighting devices. Black color finish.

PRICE
$685.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18-1/4 in
Depth18-1/4 in
Height39-1/4 in
Weight36 lbs

Product Details

TypeStone Panel Decorative Trash Can
ColorBlack
LidYes
Capacity38 gal
Lid TypeHooded Lid
MaterialPlastic
DescriptionAggregate Panel, Side Open
Manufacturers Part Number9472NC
Indoor/OutdoorIndoor/Outdoor
ShapeSquare
BrandSafco