Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Safco

Model # :WBB475728

MPN #: 9474BL

Safco® Canmeleon™ Trash Can & Ash Urn, Recessed Panels, 15 Gallon, Black

Product Description
When you need to provide outdoor dining spaces, parks, and similar recreational areas with sufficient receptacles, the Safco® Canmeleon™ Trash Can & Ash Urn makes for a striking, affordable fluted panel design will added beauty and serviceability to your "First Impression" areas. Molded from, high-density polyethylene with built-in UV inhibitors is great for outdoor use. The telescoping base hides bag and the attractive design has a recessed bottom. 15-gallon capacity; uses standard 32" x 44" trash bags. Easily adaptable for anchoring or weighting devices. 15-gallon side openings are 9-1/2"W x 4-1/2"H, Ash Urn style has a 9" square stainless steel ash urn. Black color finish.

PRICE
$329.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width13-3/4 in
Depth13-3/4 in
Height32-3/4 in

Product Details

TypeStone Panel Ash & Trash Receptacle
ColorBlack
LidYes
Capacity15 gal
Lid TypeAshtray Lid
MaterialPlastic
DescriptionRecessed Panels, Side Open
Manufacturers Part Number9474BL
Indoor/OutdoorOutdoor
ShapeSquare
BrandSafco