Features:
- 8' length
- 4" structural steel tubing frame
- Powder coated steel planks
- All stainless steel hardware
- All MIG welded
- Inground mount
Weights & Dimensions
| Length | 96-3/4 in |
| Width | 20 in |
| Height | 35-1/8 in |
| Seat Length | 96 in |
| Seat Width | 20 in |
| Seat Height | 17-5/8 in |
Product Details
| Assembly Required | Yes |
| Type | Flat Bench |
| Frame Color Family | Gray |
| Color | Gray |
| Finish Type | Powder-Coated |
| Material | Steel Slat |
| Frame Material | Steel |
| Manufacturers Part Number | 68S-HS4 |
| Mounting Style | In Ground |
| Collection | Phoenix |
| Brand | UltraSite |