Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraSite

Model # :WBB3162610

MPN #: 320-V6

UltraSite® Canopy 72" Rectangular Picnic Table, 2 Seats, In-Ground Mount, Red

Product Description
The Canopy Table is a new 6' permanent picnic table designed with an integrated canopy to provide a shaded seating area. This table features the UltraCoat thermoplastic coating on tabletop, canopy and seat planks, and powder coated supports and framing. The tabletop is 30-1/8" wide x 72-1/8" long is 30" high. Seats are 12-1/8" wide x 72-1/8" long and 18" high. Outside to outside table dimension is 64" x 72-1/8". Installed dimensions are 78" x 88-1/2" x 96". All stainless steel hardware fasteners.

Features:
  • Thermoplastic finish with powder coated frame
  • 4"x 4" square all MIG welded frame and support arms
  • Canopy offers protection from the sun
  • Inground mount only


PRICE
$7,139.00

1
1
Ships in 42 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length79-1/2 in
Width77-3/4 in
Height142-1/4 in
Seat Length72 in
Seat Width12 in
Seat Height19-1/2 in
Table Width30 in
Table Length72 in

Product Details

Assembly RequiredYes
TypeCanopy Picnic Table
Frame Color FamilyBlue
ColorRed
Cushion IncludedNo
Number of Seats2
MaterialExpanded Metal
Frame MaterialSteel
Manufacturers Part Number320-V6
Mounting StyleIn Ground
CollectionCanopy
ShapeRectangular
BrandUltraSite

Warranty

Warranty5 yr