Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands New Product
Global Industrial

Model # :WBB3776353

Global Industrial™ Double Sided Cantilever Rack Add-On, 2" Lip,48"Wx54"Dx96"H,Best Value Series

Product Description
✓ Accommodates materials on both sides for increased storage capacity
✓ Includes (8) 24"L arms with a 2" lip to retain supplies

✓ Connects to a coordinating starter unit for additional storage space

The 48"W x 54"D x 96"H Global Industrial™ Double-Sided Cantilever Rack Add-On features eight straight arms with 2" retaining lips to help prevent stored materials from shifting or rolling off the rack. Designed to extend existing cantilever rack systems into continuous storage runs, this heavy-duty unit is ideal for organizing long, bulky materials such as pipes, tubing, lumber, conduits, and bars. Its double-sided configuration maximizes storage capacity while making efficient use of vertical space in warehouses, lumber yards, and industrial facilities. Constructed from roll-formed solid steel, it supports up to 12,000 lbs. and includes a durable gray enamel finish, two horizontal braces for added stability, and four floor anchors for secure installation. Limited 1-Year Warranty.

  • Quick and easy assembly
  • Each arm is able to support up to 1,200 lbs.
  • Total rack capacity: 12,000 lbs.
  • This rack must be anchored to the floor before use
  • PRICE
    $799.00

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit
    799.00
    Buy 2 units - 5 units
    759.00Save $40.00 (5%)
    Buy 6+ units
    739.00Save $60.00 (8%)
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width48 in
    Depth54 in
    Height96 in
    Weight Capacity12000 lbs
    Arm Length24 in

    Product Details

    Assembly RequiredYes
    TypeAdd-On Unit
    Number of Arms8
    ColorGray
    SeriesBest Value
    Arm Capacity1200 lbs
    Number of Sides2
    MaterialSteel
    Arm TypeStraight Arm w/ 2" Lip
    Manufacturers Part NumberB3776353
    DutyHeavy
    BrandGlobal Industrial