Global Industrial
Model # :WB248380L
Global Industrial™ Double Sided Cantilever Rack Starter, 2" Lip48"Wx59"Dx96"H - 2000 Series
|
Questions & Answers (0)
Product Description
Heavy duty cantilever racks are ideal for storing lumber and other long, flat items with ease. Double sided units are great for center of aisles or rows. Made using thick, heavy gauge steel. Scratch resistant gray enamel finish. Straight arms allow tool free height adjustments at 3" increments. Straight arms include 2"H retaining lip edge. Base can be used as bottom shelf for added storage. Includes one 47"W horizontal brace set, 2 uprights and 16 straight arms with lip. Made in the USA.
Avoid overloading, and keep the load's center of gravity as close to the upright as possible.
Avoid overloading, and keep the load's center of gravity as close to the upright as possible.
PRICE
$1,949.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 59 in |
| Height | 96 in |
| Weight Capacity | 26600 lbs |
| Arm Length | 24 in |
Product Details
| Assembly Required | Yes |
| Type | Starter Unit |
| Number of Arms | 16 |
| Color | Gray |
| Series | 2000 |
| Arm Capacity | 1200 lbs |
| Country of Origin | United States |
| Number of Sides | 2 |
| Material | Roll-Formed Steel |
| Arm Type | Straight Arm w/ 2" Lip |
| Manufacturers Part Number | 248380L |
| Duty | Medium-Heavy |
| Brand | Global Industrial |
Warranty
| Warranty | 2 yr |