Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands SALE
Global Industrial

Model # :WB298902

Global Industrial™ Single Sided Cantilever Rack Starter, 2" Lip72"Wx49"Dx120"H - Best Value Series

Product Description
✓ Includes 12 arms with 2" lip for catching loads
✓ Offers 800 lb. arm capacity per each arm
✓ Quick and easy assembly

Bring sturdy Cantilever Racking to your storage warehouse with the Global Industrial#153; Single Sided Cantilever Rack Starter. This heavy-duty rack is designed to support large loads of lumber, pipes, and other dense materials. Each heavy gauge 36" arm supports 800 lbs. of lengthy materials in dividable stacks. The single sided design allows back-to-back positioning with another compatible rack. Includes 12 straight arms with 2" lip to retain supplies. 1-Year Limited Warranty.

  • Overall dimensions: 72"W x 49"D x 120"H
  • PROMOTIONAL PRICE
    $1,839.20

    was $2299.00
    Save $459.80 (20%)
    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width72 in
    Depth49 in
    Height120 in
    Weight Capacity9600 lbs
    Arm Length36 in

    Product Details

    Assembly RequiredYes
    TypeStarter Unit
    Number of Arms12
    ColorGray
    SeriesBest Value
    Arm Capacity800 lbs
    Number of Sides1
    MaterialRoll-Formed Steel
    Package Quantity1
    Arm TypeStraight Arm w/ 2" Lip
    Manufacturers Part Number298902
    DutyHeavy
    BrandGlobal Industrial

    Warranty

    Warranty1 yr