Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB320821

Global Industrial™ Single Sided Cantilever Rack Starter, 48"Wx38"Dx96"H - Best Value Series

Product Description
✓ 1,200 lb. weight capacity per arm
✓ Can be placed against walls or back-to-back with another compatible rack
✓ Includes (8) 24"L arms

The Global Industrial™ Single-Sided Cantilever Rack Starter is your solution to neatly storing large loads of lumber, tubing, pipes, and other lengthy materials in dividable stacks. Constructed from roll-formed solid steel, this heavy-duty rack features a single-sided design that allows back-to-back positioning with another compatible rack. This unit has a gray enamel finish and includes eight straight arms, two horizontal braces for added stability, and two anchors for easy in-ground installation. Limited 1-Year Warranty. Total rack capacity: 9,600 lbs

  • Overall dimensions: 48"W x 38"D x 96"H
  • Total rack capacity: 13,300 lbs.
  • PRICE
    $1,599.00

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit
    1599.00
    Buy 2 units - 5 units
    1519.00Save $80.00 (5%)
    Buy 6+ units
    1469.00Save $130.00 (8%)
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width48 in
    Depth38 in
    Height96 in
    Weight Capacity9600 lbs
    Arm Length24 in

    Product Details

    Assembly RequiredYes
    TypeStarter Unit
    Number of Arms8
    ColorGray
    SeriesBest Value
    Arm Capacity1200 lbs
    Number of Sides1
    MaterialRoll-Formed Steel
    Arm TypeStraight Arm
    Manufacturers Part Number320821
    DutyHeavy
    BrandGlobal Industrial

    Warranty

    Warranty1 yr